Shop TYC
See all product information
Create Account
Cabin Air Filter, 800034P
- Mfr # 800034P
- Zoro # G9583127
product price:Â
$
13.55
/ea
Key Features
Height
4.15 in
Width
0.79 in
Filter Type
Particulate Filter
Number of Pieces
1
Vehicle Fit
Honda S2000 (2000-2009)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800034P
- Zoro #
- G9583127
- UPC #
- 884109055105
- Country of Origin
- Unknown
Dimensions
- Height
- 4.15 in
- Width
- 0.79 in
- Length
- 7.7 in
Details
- Item
- Cabin Air Filter
- Filter Type
- Particulate Filter
- Number of Pieces
- 1
- Vehicle Fit
- Honda S2000 (2000-2009)
- Location
- Under Hood
- Install Time
- Less than 10 mins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.