CABIN AIR FILTER
- Mfr # 800057P
- Zoro # G702040905
product price:Â
$
12.65
/ea
Key Features
Height
10.39 in
Width
0.91 in
Vehicle Fit
Mercedes-Benz CLK280 (2007-2009),Mercedes-Benz C200 (2001-2004),Mercedes-Benz CLK550 (2007-2009),Mercedes-Benz CLK63 AMG (2007-2009),Mercedes-Benz C55 AMG (2005-2007),Mercedes-Benz C350 (2006-2007),Mercedes-Benz C280 (2006-2007),Mercedes-Benz CLK350 (2006-2009),Mercedes-Benz CLK55 AMG (2003-2006),Mercedes-Benz CLK430 (2003),Mercedes-Benz C32 AMG (2002-2004),Mercedes-Benz C230 (2002-2007),Mercedes-Benz CLK320 (2003-2005),Mercedes-Benz CLK500 (2003-2009),Mercedes-Benz C240 (2001-2005),Mercedes-Benz C320 (2001-2005)
Location
Under Hood
Install Time
Less than 5 mins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800057P
- Zoro #
- G702040905
- UPC #
- 762000000000
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Mercedes-Benz CLK280 (2007-2009),Mercedes-Benz C200 (2001-2004),Mercedes-Benz CLK550 (2007-2009),Mercedes-Benz CLK63 AMG (2007-2009),Mercedes-Benz C55 AMG (2005-2007),Mercedes-Benz C350 (2006-2007),Mercedes-Benz C280 (2006-2007),Mercedes-Benz CLK350 (2006-2009),Mercedes-Benz CLK55 AMG (2003-2006),Mercedes-Benz CLK430 (2003),Mercedes-Benz C32 AMG (2002-2004),Mercedes-Benz C230 (2002-2007),Mercedes-Benz CLK320 (2003-2005),Mercedes-Benz CLK500 (2003-2009),Mercedes-Benz C240 (2001-2005),Mercedes-Benz C320 (2001-2005)
- Location
- Under Hood
- Install Time
- Less than 5 mins
- Filter Type
- Particulate Filter
- Number of Pieces
- 1
Dimensions
- Height
- 10.39 in
- Width
- 0.91 in
- Length
- 9.17 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.