Shop TYC
See all product information
Create Account
Cabin Air Filter, 800058C
- Mfr # 800058C
- Zoro # G9580738
product price:Â
$
16.59
/ea
Key Features
Height
9.45 in
Location
Under Hood
Vehicle Fit
Cadillac STS (2005-2011); Cadillac SRX (2004-2009); Cadillac CTS (2003-2015)
Number of Pieces
1
Length
13.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800058C
- Zoro #
- G9580738
- UPC #
- 762405260587
- Country of Origin
- Unknown
Dimensions
- Height
- 9.45 in
- Length
- 13.22 in
- Width
- 0.98 in
Details
- Item
- Cabin Air Filter
- Location
- Under Hood
- Vehicle Fit
- Cadillac STS (2005-2011); Cadillac SRX (2004-2009); Cadillac CTS (2003-2015)
- Number of Pieces
- 1
- Install Time
- Less than 10 mins
- Filter Type
- Carbon Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.