Shop TYC
See all product information
Create Account
Cabin Air Filter, 800062C
- Mfr # 800062C
- Zoro # G300548988
product price:Â
$
13.99
/ea
Key Features
Height
9-1/4 in
Width
0.91 in
Vehicle Fit
Plymouth Grand Voyager (2000); Chrysler Grand Voyager (2001-2002); Chrysler Pacifica (2004-2008); Dodge Grand Caravan (2001-2007); Dodge Caravan (2001-2007); Chrysler Voyager (2001-2007); Chrysler Town & Country (2001-2007)
Number of Pieces
1
Length
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800062C
- Zoro #
- G300548988
- UPC #
- 762405260624
- Country of Origin
- Unknown
Dimensions
- Height
- 9-1/4 in
- Width
- 0.91 in
- Length
- 12.2 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Plymouth Grand Voyager (2000); Chrysler Grand Voyager (2001-2002); Chrysler Pacifica (2004-2008); Dodge Grand Caravan (2001-2007); Dodge Caravan (2001-2007); Chrysler Voyager (2001-2007); Chrysler Town & Country (2001-2007)
- Number of Pieces
- 1
- Location
- Under Dash
- Filter Type
- Carbon Filter
- Install Time
- Less than 10 mins
Description
Tyc Cabin Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.