Shop TYC
See all product information
Create Account
Cabin Air Filter, 800064P
- Mfr # 800064P
- Zoro # G9579469
product price:Â
$
11.65
/ea
Key Features
Height
6.69 in
Length
10.39 in
Filter Type
Particulate Filter
Width
0.94 in
Vehicle Fit
Mercury Sable (1996-2005); Ford Taurus (1996-2009)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800064P
- Zoro #
- G9579469
- UPC #
- 762405260648
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Filter Type
- Particulate Filter
- Vehicle Fit
- Mercury Sable (1996-2005); Ford Taurus (1996-2009)
- Number of Pieces
- 1
- Location
- Under Hood
- Install Time
- Less than 5 mins
Dimensions
- Height
- 6.69 in
- Length
- 10.39 in
- Width
- 0.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.