Cabin Air Filter, 800069P2
- Mfr # 800069P2
- Zoro # G9579889
product price:Â
$
16.65
/ea
Key Features
Height
4.11 in
Vehicle Fit
Saturn Relay (2005-2007); Buick Terraza (2005-2007); Chevrolet Uplander (2005-2009); Pontiac Montana (2001-2009); Pontiac Aztek (2001-2005); Oldsmobile Silhouette (2001-2004); Chevrolet Venture (2001-2005); Buick Rendezvous (2002-2007)
Filter Type
Particulate Filter
Location
Glove Box
Number of Pieces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800069P2
- Zoro #
- G9579889
- UPC #
- 762405260693
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Saturn Relay (2005-2007); Buick Terraza (2005-2007); Chevrolet Uplander (2005-2009); Pontiac Montana (2001-2009); Pontiac Aztek (2001-2005); Oldsmobile Silhouette (2001-2004); Chevrolet Venture (2001-2005); Buick Rendezvous (2002-2007)
- Filter Type
- Particulate Filter
- Location
- Glove Box
- Number of Pieces
- 2
- Install Time
- Less than 5 mins
Dimensions
- Height
- 4.11 in
- Length
- 8.72 in
- Width
- 1.56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.