Shop TYC
See all product information
Create Account
Cabin Air Filter, 800075P
- Mfr # 800075P
- Zoro # G9581176
product price:Â
$
16.35
/ea
Key Features
Height
7.86 in
Vehicle Fit
Subaru Forester (2003-2008)
Number of Pieces
1
Install Time
Less than 5 mins
Filter Type
Particulate Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800075P
- Zoro #
- G9581176
- UPC #
- 762405260754
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Subaru Forester (2003-2008)
- Number of Pieces
- 1
- Install Time
- Less than 5 mins
- Filter Type
- Particulate Filter
- Location
- Glove Box
Dimensions
- Height
- 7.86 in
- Width
- 1.56 in
- Length
- 8.48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.