Cabin Air Filter, 800099P2
- Mfr # 800099P2
- Zoro # G9582619
product price:Â
$
20.49
/ea
Key Features
Height
5.12 in
Filter Type
Particulate Filter
Location
Glove Box
Vehicle Fit
Toyota Land Cruiser (2006-2007); Lexus LX470 (1998-2007)
Install Time
Less than 10 mins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800099P2
- Zoro #
- G9582619
- UPC #
- 762405260990
- Country of Origin
- Unknown
Dimensions
- Height
- 5.12 in
- Width
- 0.79 in
- Length
- 11.97 in
Details
- Item
- Cabin Air Filter
- Filter Type
- Particulate Filter
- Location
- Glove Box
- Vehicle Fit
- Toyota Land Cruiser (2006-2007); Lexus LX470 (1998-2007)
- Install Time
- Less than 10 mins
- Number of Pieces
- 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.