Shop TYC
See all product information
Create Account
Cabin Air Filter, 800150C
- Mfr # 800150C
- Zoro # G800549096
product price:Â
$
10.99
/ea
Key Features
Height
6.26 in
Width
1.18 in
Vehicle Fit
Land Rover LR4 (2010-2016); Land Rover Range Rover Sport (2006-2016); Land Rover LR3 (2005-2009)
Number of Pieces
1
Length
10.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800150C
- Zoro #
- G800549096
- UPC #
- 762405261508
- Country of Origin
- Unknown
- Item
- Cabin Air Filter
- Vehicle Fit
- Land Rover LR4 (2010-2016); Land Rover Range Rover Sport (2006-2016); Land Rover LR3 (2005-2009)
- Number of Pieces
- 1
- Location
- Under Dash
- Install Time
- Less than 5 mins
- Filter Type
- Carbon Filter
Dimensions
- Height
- 6.26 in
- Width
- 1.18 in
- Length
- 10.55 in
Description
Tyc Cabin Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.