Cabin Air Filter, 800159P
- Mfr # 800159P
- Zoro # G800549010
product price:Â
$
10.75
/ea
Key Features
Height
1.18 in
Width
8.19 in
Vehicle Fit
Kia Sorento (2011-2015); Hyundai Santa Fe (2010-2012)
Length
10.32 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800159P
- Zoro #
- G800549010
- UPC #
- 762405261591
- Country of Origin
- Unknown
Dimensions
- Height
- 1.18 in
- Width
- 8.19 in
- Length
- 10.32 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Kia Sorento (2011-2015); Hyundai Santa Fe (2010-2012)
- Number of Pieces
- 1
- Location
- Glove Box
- Filter Type
- Particulate Filter
- Install Time
- Less than 10 mins
Description
Tyc Cabin Air Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.