Cabin Air Filter, 800175P2
- Mfr # 800175P2
- Zoro # G9592102
product price:Â
$
11.85
/ea
Key Features
Height
3.58 in
Length
7.09 in
Filter Type
Particulate Filter
Vehicle Fit
Jeep Liberty (2008-2013); Dodge Nitro (2007-2012)
Location
Under Dash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800175P2
- Zoro #
- G9592102
- UPC #
- 762405261751
- Country of Origin
- Unknown
Dimensions
- Height
- 3.58 in
- Length
- 7.09 in
- Width
- 0.79 in
Details
- Item
- Cabin Air Filter
- Filter Type
- Particulate Filter
- Vehicle Fit
- Jeep Liberty (2008-2013); Dodge Nitro (2007-2012)
- Location
- Under Dash
- Number of Pieces
- 2
- Install Time
- Less than 10 mins
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.