CABIN AIR FILTER
- Mfr # 800192C
- Zoro # G202041051
product price:Â
$
23.85
/ea
Key Features
Height
1 in
Width
1.65 in
Vehicle Fit
Mercedes-Benz CLA200 (2014-2019),Mercedes-Benz B250 (2013-2019),Mercedes-Benz GLA200 (2014-2020),Mercedes-Benz GLA180 (2016-2018),Mercedes-Benz B180 (2013-2015),Mercedes-Benz CLA180 (2015-2017),INFINITI QX30 (2017-2019),Mercedes-Benz GLA250 (2014-2020),Mercedes-Benz GLA45 AMG (2014-2019),Mercedes-Benz CLA45 AMG (2014-2019),Mercedes-Benz CLA250 (2014-2019)
Filter Type
Carbon Filter
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800192C
- Zoro #
- G202041051
- UPC #
- 762000000000
- Country of Origin
- Unknown
Dimensions
- Height
- 1 in
- Width
- 1.65 in
- Length
- 9.45 in
Details
- Item
- Cabin Air Filter
- Vehicle Fit
- Mercedes-Benz CLA200 (2014-2019),Mercedes-Benz B250 (2013-2019),Mercedes-Benz GLA200 (2014-2020),Mercedes-Benz GLA180 (2016-2018),Mercedes-Benz B180 (2013-2015),Mercedes-Benz CLA180 (2015-2017),INFINITI QX30 (2017-2019),Mercedes-Benz GLA250 (2014-2020),Mercedes-Benz GLA45 AMG (2014-2019),Mercedes-Benz CLA45 AMG (2014-2019),Mercedes-Benz CLA250 (2014-2019)
- Filter Type
- Carbon Filter
- Number of Pieces
- 1
- Install Time
- Less than 10 mins
- Location
- Under Dash
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.