Capa Certified Daytime Running Light, 12-0104-00-9
- Mfr # 12-0104-00-9
- Zoro # G1955253
product price:Â
$
25.85
/ea
Key Features
Lens Color
Clear
Vehicle Fit
Mercedes-Benz E400 (2013); Mercedes-Benz R350 (2011-2013); Mercedes-Benz GL350 (2010-2011); Mercedes-Benz GL550 (2010-2011); Mercedes-Benz GL450 (2010-2011); Mercedes-Benz E63 AMG (2010-2013); Mercedes-Benz S400 (2010-2013); Mercedes-Benz E350 (2010-2013); Mercedes-Benz E550 (2010-2013)
Mounting Type
Screw-In
Housing Material
Plastic
Includes
Daytime Running Light Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-0104-00-9
- Zoro #
- G1955253
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Daytime Running Light Assembly
- Lens Color
- Clear
- Vehicle Fit
- Mercedes-Benz E400 (2013); Mercedes-Benz R350 (2011-2013); Mercedes-Benz GL350 (2010-2011); Mercedes-Benz GL550 (2010-2011); Mercedes-Benz GL450 (2010-2011); Mercedes-Benz E63 AMG (2010-2013); Mercedes-Benz S400 (2010-2013); Mercedes-Benz E350 (2010-2013); Mercedes-Benz E550 (2010-2013)
- Mounting Type
- Screw-In
- Housing Material
- Plastic
- Includes
- Daytime Running Light Bulb
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Bulb Type
- Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.