Capa Certified Daytime Running Light, 12-5300-00-9
- Mfr # 12-5300-00-9
- Zoro # G1951948
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Plastic
Position
Left
Mounting Type
Snap-In
Housing Material
Plastic
Vehicle Fit
Mercedes-Benz SLK300 (2016),Mercedes-Benz E400 (2013),Mercedes-Benz SLK250 (2012-2015),Mercedes-Benz E550 (2012-2013),Mercedes-Benz SLK350 (2012-2016),Mercedes-Benz C350 (2012-2015),Mercedes-Benz E350 (2012-2013),Mercedes-Benz E63 AMG (2012-2013),Mercedes-Benz C250 (2012-2015),Mercedes-Benz C300 (2012-2014)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5300-00-9
- Zoro #
- G1951948
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Daytime Running Light Assembly
- Lens Material
- Plastic
- Position
- Left
- Mounting Type
- Snap-In
- Housing Material
- Plastic
- Vehicle Fit
- Mercedes-Benz SLK300 (2016),Mercedes-Benz E400 (2013),Mercedes-Benz SLK250 (2012-2015),Mercedes-Benz E550 (2012-2013),Mercedes-Benz SLK350 (2012-2016),Mercedes-Benz C350 (2012-2015),Mercedes-Benz E350 (2012-2013),Mercedes-Benz E63 AMG (2012-2013),Mercedes-Benz C250 (2012-2015),Mercedes-Benz C300 (2012-2014)
- Bulb Type
- LED
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Clear
- Includes
- Daytime Running Light Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.