Shop TYC
See all product information
Create Account
Capa Certified Fog Light Assembly, 19-5265-00-9
- Mfr # 19-5265-00-9
- Zoro # G700632638
product price:Â
$
42.15
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Vehicle Fit
GMC Yukon XL 2500 (2000-2006); GMC Yukon XL 1500 (2000-2006); GMC Yukon (2000-2006); GMC Sierra 3500 (2001-2002); GMC Sierra 2500 HD (2001-2002); GMC Sierra 2500 (1999-2002); GMC Sierra 1500 HD (2001-2002); GMC Sierra 1500 (1999-2002)
Position
Right
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-5265-00-9
- Zoro #
- G700632638
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Vehicle Fit
- GMC Yukon XL 2500 (2000-2006); GMC Yukon XL 1500 (2000-2006); GMC Yukon (2000-2006); GMC Sierra 3500 (2001-2002); GMC Sierra 2500 HD (2001-2002); GMC Sierra 2500 (1999-2002); GMC Sierra 1500 HD (2001-2002); GMC Sierra 1500 (1999-2002)
- Position
- Right
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Mounting Type
- Screw-In
- Housing Material
- Plastic
- Bulb Type
- Halogen
Description
Tyc Capa Certified Fog Light Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.