Shop TYC
See all product information
Create Account
Capa Certified Fog Light Assembly, 19-5871-00-9
- Mfr # 19-5871-00-9
- Zoro # G6831418
product price:Â
$
43.35
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Mounting Type
Snap-In
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-5871-00-9
- Zoro #
- G6831418
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Mounting Type
- Snap-In
- Bulb Type
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Material
- Plastic
- Position
- Right, Left
- Housing Material
- Plastic
- Vehicle Fit
- Chevrolet Colorado (2015-2022),GMC Canyon (2015-2020),GMC Sierra 3500 HD (2015-2019),GMC Sierra 2500 HD (2015-2019),Chevrolet Silverado 3500 HD (2015-2019),Chevrolet Silverado 2500 HD (2015-2019),GMC Sierra 1500 (2014-2015),Chevrolet Camaro (2013),Pontiac G6 (2010),Ford Explorer Sport Trac (2008-2010),Pontiac G8 (2008-2009),GMC Acadia (2007-2012),Ford Escape (2007-2010),Ford Mustang (2007-2014),Chevrolet Suburban 2500 (2007-2013),Chevrolet Avalanche (2007-2013),GMC Yukon XL 2500 (2007-2013),GMC Yukon XL 1500 (2007-2014),Chevrolet Tahoe (2007-2014),Chevrolet Suburban 1500 (2007-2014),GMC Yukon (2007-2014)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.