Capa Certified Fog Light Assembly, 19-5903-01-9

  • Mfr # 19-5903-01-9
  • Zoro # G6832556
product price: 
$
16.25
/ea

Key Features

Lens Color
Clear
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Bulb Type
Halogen
Housing Material
Plastic
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19-5903-01-9
Zoro #
G6832556
UPC #
-
Country of Origin
Unknown

Details

Item
Fog Light Lens/Housing
Lens Color
Clear
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Bulb Type
Halogen
Housing Material
Plastic
Lens Material
Plastic
Position
Right
Mounting Type
Snap-In
Vehicle Fit
Ford F-150 (2006-2010); Lincoln Mark LT (2006-2008)

Ratings & reviews