Capa Certified Headlight Assembly, 20-12554-90-9
- Mfr # 20-12554-90-9
- Zoro # G6809858
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Position
Left
Lens Color
Clear, Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-12554-90-9
- Zoro #
- G6809858
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Material
- Plastic
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Position
- Left
- Lens Color
- Clear, Amber
- Vehicle Fit
- Kia Optima (2011-2013)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.