Shop TYC
See all product information
Create Account
CAPA CERTIFIED HEADLIGHT ASSEMBLY
- Mfr # 20-12558-00-9
- Zoro # G102149307
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Plastic
Bulb Type
Halogen
Lens Color
Clear, Amber
Lens Material
Plastic
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-12558-00-9
- Zoro #
- G102149307
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Lens Color
- Clear, Amber
- Lens Material
- Plastic
- Position
- Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Kia Sportage (2011-2012)
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.