CAPA CERTIFIED HEADLIGHT ASSEMBLY

  • Mfr # 20-5068-00-9
  • Zoro # G102149246
product price: 
$
49.15
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Bulb Type
Halogen
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-5068-00-9
Zoro #
G102149246
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
High Beam Bulb; Low Beam Bulb
Housing Material
Plastic
Bulb Type
Halogen
Lens Material
Plastic
Vehicle Fit
Toyota Tacoma (1997-2000)

Ratings & reviews