Capa Certified Headlight Assembly, 20-6435-01-9

  • Mfr # 20-6435-01-9
  • Zoro # G6817232
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Honda Element (2003-2006)
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-6435-01-9
Zoro #
G6817232
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Vehicle Fit
Honda Element (2003-2006)
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Ratings & reviews