Capa Certified Headlight Assembly, 20-6467-00-9

  • Mfr # 20-6467-00-9
  • Zoro # G6826238
product price: 
$
62.99
/ea

Key Features

Bulb Type
Halogen
Includes
High Beam Bulb; Low Beam Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
Lens Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-6467-00-9
Zoro #
G6826238
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Bulb Type
Halogen
Includes
High Beam Bulb; Low Beam Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Chevrolet Colorado (2004-2012); GMC Canyon (2004-2012)
Lens Material
Plastic
Housing Material
Plastic

Ratings & reviews