Capa Certified Headlight Assembly, 20-6488-00-9

  • Mfr # 20-6488-00-9
  • Zoro # G100564171
product price: 
$
79.39
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Vehicle Fit
Pontiac Grand Prix (2004-2008)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-6488-00-9
Zoro #
G100564171
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Material
Plastic
Housing Material
Plastic
Bulb Type
Halogen
Vehicle Fit
Pontiac Grand Prix (2004-2008)
Includes
High Beam Bulb; Low Beam Bulb

Description

Tyc Capa Certified Headlight Assembly

Ratings & reviews