Capa Certified Headlight Assembly, 20-9017-00-9

  • Mfr # 20-9017-00-9
  • Zoro # G800564709
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Subaru Legacy (2008-2009)
Housing Material
Plastic
Includes
High Beam Bulb; Low Beam Bulb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20-9017-00-9
Zoro #
G800564709
UPC #
-
Country of Origin
Unknown
Item
Headlight Assembly
Bulb Type
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Subaru Legacy (2008-2009)
Housing Material
Plastic
Includes
High Beam Bulb; Low Beam Bulb
Lens Material
Plastic

Description

Tyc Capa Certified Headlight Assembly

Ratings & reviews