Shop TYC
See all product information
Create Account
CAPA CERTIFIED HEADLIGHT ASSEMBLY
- Mfr # 20-9111-00-9
- Zoro # G002149278
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Lens Material
Plastic
Position
Right
Lens Color
Clear, Amber
Vehicle Fit
Nissan Cube (2009-2014)
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9111-00-9
- Zoro #
- G002149278
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Material
- Plastic
- Position
- Right
- Lens Color
- Clear, Amber
- Vehicle Fit
- Nissan Cube (2009-2014)
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Bulb Type
- Halogen
- Includes
- High Beam Bulb; Low Beam Bulb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.