Capa Certified Headlight Assembly, 20-9143-90-9
- Mfr # 20-9143-90-9
- Zoro # G6823130
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Right
Lens Material
Plastic
Housing Material
Plastic
Includes
Daytime Running Light Bulb; Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9143-90-9
- Zoro #
- G6823130
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
- Lens Material
- Plastic
- Housing Material
- Plastic
- Includes
- Daytime Running Light Bulb; Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Vehicle Fit
- Cadillac SRX (2014-2016)
- Bulb Type
- Halogen (Daytime Running Light, Front Signal Light, High Beam Bulb, Low Beam Bulb, Park Lamp); LED (Front Side Marker Light)
- Lens Color
- Clear, Amber
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.