Shop TYC
See all product information
Create Account
Capa Certified Headlight Assembly, 20-9144-90-9
- Mfr # 20-9144-90-9
- Zoro # G6817488
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Cadillac SRX (2014-2016)
Lens Color
Clear, Amber
Housing Material
Plastic
Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9144-90-9
- Zoro #
- G6817488
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Vehicle Fit
- Cadillac SRX (2014-2016)
- Lens Color
- Clear, Amber
- Housing Material
- Plastic
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Daytime Running Light Bulb; Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Position
- Left
- Bulb Type
- Halogen (Daytime Running Light, Front Signal Light, High Beam Bulb, Low Beam Bulb); LED (Front Side Marker Light, Park Lamp)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.