Shop TYC

Capa Certified Headlight Assembly, 20-9227-00-9

  • Mfr # 20-9227-00-9
  • Zoro # G6837228

product price: 
$
88.69
/ea

Key Features

Lens Color
Clear
Lens Material
Plastic
Position
Right
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Bulb Type
Halogen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-9227-00-9
Zoro #
G6837228
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Lens Color
Clear
Lens Material
Plastic
Position
Right
Includes
Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Bulb Type
Halogen
Vehicle Fit
Toyota Tacoma (2012-2015)
Housing Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.