Capa Certified Headlight Assembly, 20-9428-01-9
- Mfr # 20-9428-01-9
- Zoro # G700565394
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Lens Color
Clear, Amber
Position
Left
Lens Material
Plastic
Bulb Type
Halogen
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9428-01-9
- Zoro #
- G700565394
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Lens Color
- Clear, Amber
- Position
- Left
- Lens Material
- Plastic
- Bulb Type
- Halogen
- Housing Material
- Plastic
- Vehicle Fit
- Mazda 6 (2014-2017)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Description
Tyc Capa Certified Headlight Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.