Shop TYC
See all product information
Create Account
CAPA CERTIFIED HEADLIGHT ASSEMBLY
- Mfr # 20-9593-00-9
- Zoro # G102149338
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Subaru Legacy (2015-2017); Subaru Outback (2015-2017)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Includes
Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
Housing Material
Plastic
Position
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20-9593-00-9
- Zoro #
- G102149338
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Headlight Assembly
- Vehicle Fit
- Subaru Legacy (2015-2017); Subaru Outback (2015-2017)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb; Park Lamp Bulb
- Housing Material
- Plastic
- Position
- Right
- Lens Color
- Clear, Amber
- Lens Material
- Plastic
- Bulb Type
- Halogen (Front Side Marker Light, Front Signal Light, High Beam Bulb, Low Beam Bulb); LED (Park Lamp)
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.