Shop TYC
See all product information
Create Account
CAPA CERTIFIED HEADLIGHT ASSEMBLY
- Mfr # 20-9622-90-9
- Zoro # G102149260
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Bulb Type
LED (Daytime Running Light); Halogen (High Beam Bulb, Low Beam Bulb)
Includes
Daytime Running Light Bulb; High Beam Bulb; Low Beam Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Vehicle Fit
Honda CR-V (2015-2016)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-9622-90-9
- Zoro #
- G102149260
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Bulb Type
- LED (Daytime Running Light); Halogen (High Beam Bulb, Low Beam Bulb)
- Includes
- Daytime Running Light Bulb; High Beam Bulb; Low Beam Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Vehicle Fit
- Honda CR-V (2015-2016)
- Lens Material
- Plastic
- Position
- Left
- Lens Color
- Clear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.