CAPA CERTIFIED HEADLIGHT ASSEMBLY

  • Mfr # 20-9715-00-9
  • Zoro # G602149289
product price: 
$
226.99
/ea
Free Shipping & Returns

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Includes
Daytime Running Light Bulb; Front Side Marker Light Bulb; High Beam Bulb; Low Beam Bulb
Vehicle Fit
Honda Ridgeline (2017-2019); Honda Pilot (2016-2018)
Lens Color
Clear, Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20-9715-00-9
Zoro #
G602149289
UPC #
-
Country of Origin
Unknown

Details

Item
Headlight Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Includes
Daytime Running Light Bulb; Front Side Marker Light Bulb; High Beam Bulb; Low Beam Bulb
Vehicle Fit
Honda Ridgeline (2017-2019); Honda Pilot (2016-2018)
Lens Color
Clear, Amber
Lens Material
Plastic
Position
Right
Bulb Type
LED (Daytime Running Light, Front Side Marker Light); Halogen (High Beam Bulb, Low Beam Bulb)

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews