Capa Certified Parking/Side Marker L, 18-5095-01-9

  • Mfr # 18-5095-01-9
  • Zoro # G1969822
product price: 
$
17.89
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Lighting Technology
Halogen
Mount Type
Screw-In
Lens Material
PMMA Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18-5095-01-9
Zoro #
G1969822
UPC #
-
Country of Origin
Unknown
Item
Parking/Side Marker Light
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Lighting Technology
Halogen
Mount Type
Screw-In
Lens Material
PMMA Plastic
Vehicle Fit
Ford Crown Victoria (1998-2011)
Housing Material
ABS Plastic
Position
Front Right

Ratings & reviews