Shop TYC
See all product information
Create Account
Capa Certified Side Marker Light Ass, 18-5969-00-9
- Mfr # 18-5969-00-9
- Zoro # G200633951
product price:Â
$
38.59
/ea
Key Features
Housing Material
Polycarbonate
Vehicle Fit
Chevrolet Express Max (2025),Chevrolet Express Pasajeros (2021-2025),Chevrolet Express Cargo (2021-2025),GMC Savana 4500 (2009-2025),Chevrolet Express 4500 (2009-2025),GMC Savana 1500 (2003-2014),GMC Savana 3500 (2003-2025),GMC Savana 2500 (2003-2025),Chevrolet Express 2500 (2003-2025),Chevrolet Express 3500 (2003-2025),Chevrolet Express 1500 (2003-2014)
Lighting Technology
Halogen
Position
Front Right
Lens Color
Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-5969-00-9
- Zoro #
- G200633951
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal/Parking/Side Marker Light Assembly
- Housing Material
- Polycarbonate
- Vehicle Fit
- Chevrolet Express Max (2025),Chevrolet Express Pasajeros (2021-2025),Chevrolet Express Cargo (2021-2025),GMC Savana 4500 (2009-2025),Chevrolet Express 4500 (2009-2025),GMC Savana 1500 (2003-2014),GMC Savana 3500 (2003-2025),GMC Savana 2500 (2003-2025),Chevrolet Express 2500 (2003-2025),Chevrolet Express 3500 (2003-2025),Chevrolet Express 1500 (2003-2014)
- Lighting Technology
- Halogen
- Position
- Front Right
- Lens Color
- Amber
- Lens Material
- Polycarbonate
- Includes
- Front Side Marker Light Bulb; Front Signal Light Bulb
- Mounting Type
- Snap-In
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Description
Tyc Capa Certified Side Marker Light Ass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.