Shop TYC
See all product information
Create Account
Capa Certified Side Marker Light Ass, 18-6114-00-9
- Mfr # 18-6114-00-9
- Zoro # G1973724
product price:Â
$
16.89
/ea
Key Features
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber
Mount Type
Snap-In
Lighting Technology
Halogen
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-6114-00-9
- Zoro #
- G1973724
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Side Marker Light Assembly
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Amber
- Mount Type
- Snap-In
- Lighting Technology
- Halogen
- Lens Material
- Plastic
- Includes
- Front Side Marker Light Bulb
- Housing Material
- Plastic
- Vehicle Fit
- Fiat 500 (2012-2019)
- Position
- Front Left