CAPA CERTIFIED SIDE MARKER LIGHT ASS
- Mfr # 18-6164-00-9
- Zoro # G102142063
product price:Â
$
18.79
/ea
Key Features
Housing Material
Plastic
Vehicle Fit
Dodge Charger (2015-2023)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Front Left
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18-6164-00-9
- Zoro #
- G102142063
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Side Marker Light Assembly
- Housing Material
- Plastic
- Vehicle Fit
- Dodge Charger (2015-2023)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Front Left
- Lens Material
- Plastic
- Lighting Technology
- LED
- Lens Color
- Amber
- Includes
- Front Side Marker Light Bulb
- Mounting Type
- Snap-In
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.