Capa Certified Tail Light Assembly, 11-12760-00-9
- Mfr # 11-12760-00-9
- Zoro # G200444946
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Technology
Halogen
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Red, Clear
Includes
Back-up Lamp Bulb; Bulb; Park Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Vehicle Fit
Chevrolet Captiva Sport (2013-2015)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11-12760-00-9
- Zoro #
- G200444946
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Tail Light Assembly
- Technology
- Halogen
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Lens Color
- Red, Clear
- Includes
- Back-up Lamp Bulb; Bulb; Park Lamp Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Vehicle Fit
- Chevrolet Captiva Sport (2013-2015)
- Housing Material
- Plastic
- Lens Material
- Plastic
- Position
- Left
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.