Shop TYC
See all product information
Create Account
Capa Certified Tail Light Assembly, 11-6038-00-9
- Mfr # 11-6038-00-9
- Zoro # G800445039
product price:Â
$
55.19
/ea
Key Features
Technology
Halogen
Lens Color
Red, Clear
Housing Material
Plastic
Includes
Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6038-00-9
- Zoro #
- G800445039
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen
- Lens Color
- Red, Clear
- Housing Material
- Plastic
- Includes
- Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Left
- Vehicle Fit
- Toyota Tundra (2004-2006)
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.