Capa Certified Tail Light Assembly, 11-6306-00-9
- Mfr # 11-6306-00-9
- Zoro # G100445043
product price:Â
$
87.19
/ea
Key Features
Technology
Halogen (Back-up Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
Lens Color
Red, Clear
Vehicle Fit
Toyota Tacoma (2009-2015)
Position
Left
Housing Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6306-00-9
- Zoro #
- G100445043
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- Halogen (Back-up Lamp, Rear Turn Signal Bulb); LED (Tail Lamp)
- Lens Color
- Red, Clear
- Vehicle Fit
- Toyota Tacoma (2009-2015)
- Position
- Left
- Housing Material
- Plastic
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Back-up Lamp Bulb; Bulb; Rear Turn Signal Bulb; Tail Lamp Bulb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.