Shop TYC
See all product information
Create Account
CAPA CERTIFIED TAIL LIGHT ASSEMBLY
- Mfr # 11-6797-00-9
- Zoro # G502153539
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Technology
LED
Lens Color
Red, Clear
Housing Material
Plastic
Vehicle Fit
Dodge Charger (2015-2023)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-6797-00-9
- Zoro #
- G502153539
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Tail Light Assembly
- Technology
- LED
- Lens Color
- Red, Clear
- Housing Material
- Plastic
- Vehicle Fit
- Dodge Charger (2015-2023)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Tail Lamp Bulb
- Lens Material
- Plastic
- Position
- Right Outer
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.