Capa Certified Tail Light Assembly, 17-5524-00-9

  • Mfr # 17-5524-00-9
  • Zoro # G900624907
product price: 
$
130.99
/ea
Free Shipping & Returns

Key Features

Technology
Halogen
Vehicle Fit
Hyundai Sonata (2015-2017)
Includes
Back-up Lamp Bulb; Bulb; Tail Lamp Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17-5524-00-9
Zoro #
G900624907
UPC #
-
Country of Origin
Unknown

Details

Item
Tail Light Assembly
Technology
Halogen
Vehicle Fit
Hyundai Sonata (2015-2017)
Includes
Back-up Lamp Bulb; Bulb; Tail Lamp Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Housing Material
Plastic
Lens Color
Red, Clear
Position
Left Inner
Lens Material
Plastic

Description

Tyc Capa Certified Tail Light Assembly

Ratings & reviews