Shop TYC
See all product information
Create Account
Capa Certified Turn Signal Light Ass, 12-5278-00-9
- Mfr # 12-5278-00-9
- Zoro # G200626212
product price:Â
$
69.65
/ea
Key Features
Includes
Front Signal Light Bulb
Lighting Technology
Halogen
Lens Material
Plastic
Lens Color
Amber, Clear
Housing Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12-5278-00-9
- Zoro #
- G200626212
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Turn Signal Light Assembly
- Includes
- Front Signal Light Bulb
- Lighting Technology
- Halogen
- Lens Material
- Plastic
- Lens Color
- Amber, Clear
- Housing Material
- Polypropylene
- Position
- Front Left
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Mounting Type
- Screw-In
- Vehicle Fit
- Nissan Juke (2011-2014)
Description
Tyc Capa Certified Turn Signal Light Ass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.