Capa Certified Turn Signal Light Ass, 18-5219-00-9

  • Mfr # 18-5219-00-9
  • Zoro # G600625273
product price: 
$
11.49
/ea

Key Features

Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Mounting Type
Screw-In
Position
Front Right
Housing Material
ABS Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5219-00-9
Zoro #
G600625273
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal Light Assembly
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Mounting Type
Screw-In
Position
Front Right
Housing Material
ABS Plastic
Vehicle Fit
Toyota Corolla (1998-2000)
Lens Material
PMMA Plastic
Includes
Front Signal Light Bulb
Lighting Technology
Halogen

Description

Tyc Capa Certified Turn Signal Light Ass

Ratings & reviews