CAPA CERTIFIED TURN SIGNAL LIGHT ASS

  • Mfr # 18-5220-00-9
  • Zoro # G202040306
product price: 
$
11.25
/ea

Key Features

Housing Material
ABS Plastic
Includes
Front Signal Light Bulb
Lighting Technology
Halogen
Lens Material
PMMA Plastic
Vehicle Fit
Toyota Corolla (1998-2000)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18-5220-00-9
Zoro #
G202040306
UPC #
-
Country of Origin
Unknown

Details

Item
Turn Signal Light Assembly
Housing Material
ABS Plastic
Includes
Front Signal Light Bulb
Lighting Technology
Halogen
Lens Material
PMMA Plastic
Vehicle Fit
Toyota Corolla (1998-2000)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Lens Color
Amber, Clear
Position
Front Left
Mounting Type
Screw-In

Ratings & reviews