Daytime Running Light, 12-5309-00
- Mfr # 12-5309-00
- Zoro # G500633774
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Position
Right
Bulb Type
LED
Vehicle Fit
Chevrolet Impala (2014-2020)
Mounting Type
Screw-In
Lens Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5309-00
- Zoro #
- G500633774
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Daytime Running Light Assembly
- Position
- Right
- Bulb Type
- LED
- Vehicle Fit
- Chevrolet Impala (2014-2020)
- Mounting Type
- Screw-In
- Lens Color
- Clear
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Includes
- Bulb
Description
Tyc Daytime Running Light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.