Shop TYC
See all product information
Create Account
Fog Light Assembly, 12-5273-00
- Mfr # 12-5273-00
- Zoro # G6820166
product price:Â
$
55.55
/ea
Key Features
Housing Material
Plastic
Lens Color
Clear
Position
Right, Left
Includes
Daytime Running Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-5273-00
- Zoro #
- G6820166
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Daytime Running Light Assembly
- Housing Material
- Plastic
- Lens Color
- Clear
- Position
- Right, Left
- Includes
- Daytime Running Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Chevrolet Camaro (2010-2012)
- Bulb Type
- Halogen
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.