Shop TYC
See all product information
Create Account
FOG LIGHT ASSEMBLY
- Mfr # 19-1209-00
- Zoro # G302040398
product price:Â
$
60.89
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Mounting Type
Screw-In
Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19-1209-00
- Zoro #
- G302040398
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Mounting Type
- Screw-In
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Vehicle Fit
- BMW M3 (1994-1999); BMW 328is (1996-1999); BMW 325i (1992-1997); BMW 323is (1998-1999); BMW 325is (1992-1995); BMW 328i (1996-1999); BMW 318is (1992-1998); BMW 323i (1997-1999); BMW 318ti (1995-1999); BMW 318i (1992-1998)
- Position
- Right
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.