Shop TYC
See all product information
Create Account
Fog Light Assembly, 19-5537-00
- Mfr # 19-5537-00
- Zoro # G6815458
product price:Â
$
54.55
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Mounting Type
Screw-In
Vehicle Fit
Chevrolet Silverado 3500 (2003-2004); Chevrolet Silverado 2500 HD (2003-2004); Chevrolet Silverado 2500 (2003-2004); Chevrolet Silverado 1500 HD (2003); Chevrolet Silverado 1500 (2003-2004); Chevrolet Avalanche 2500 (2002-2006); Chevrolet Avalanche 1500 (2002-2006)
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5537-00
- Zoro #
- G6815458
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Mounting Type
- Screw-In
- Vehicle Fit
- Chevrolet Silverado 3500 (2003-2004); Chevrolet Silverado 2500 HD (2003-2004); Chevrolet Silverado 2500 (2003-2004); Chevrolet Silverado 1500 HD (2003); Chevrolet Silverado 1500 (2003-2004); Chevrolet Avalanche 2500 (2002-2006); Chevrolet Avalanche 1500 (2002-2006)
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Lens Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.