Shop TYC
See all product information
Create Account
Fog Light Assembly, 19-5641-00
- Mfr # 19-5641-00
- Zoro # G6825151
product price:Â
$
27.59
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Position
Right
Vehicle Fit
Toyota Prius (2004-2009); Toyota Highlander (2004-2007); Scion xA (2004-2005); Toyota MR2 Spyder (2000-2005); Toyota Echo (2000-2005)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5641-00
- Zoro #
- G6825151
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Position
- Right
- Vehicle Fit
- Toyota Prius (2004-2009); Toyota Highlander (2004-2007); Scion xA (2004-2005); Toyota MR2 Spyder (2000-2005); Toyota Echo (2000-2005)
- Mounting Type
- Bolt-on
- Housing Material
- Plastic
- Bulb Type
- Halogen
- Lens Material
- Glass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.