Fog Light Assembly, 19-5871-00
- Mfr # 19-5871-00
- Zoro # G6832291
product price:Â
$
36.59
/ea
Key Features
Lens Color
Clear
Includes
Fog Light Bulb
Position
Right, Left
Bulb Type
Halogen
Lens Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19-5871-00
- Zoro #
- G6832291
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Fog Light Assembly
- Lens Color
- Clear
- Includes
- Fog Light Bulb
- Position
- Right, Left
- Bulb Type
- Halogen
- Lens Material
- Plastic
- Housing Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Chevrolet Colorado (2015-2022),GMC Canyon (2015-2020),GMC Sierra 3500 HD (2015-2019),GMC Sierra 2500 HD (2015-2019),Chevrolet Silverado 3500 HD (2015-2019),Chevrolet Silverado 2500 HD (2015-2019),GMC Sierra 1500 (2014-2015),Chevrolet Camaro (2013),Pontiac G6 (2010),Ford Explorer Sport Trac (2008-2010),Pontiac G8 (2008-2009),GMC Acadia (2007-2012),Ford Mustang (2007-2014),Ford Escape (2007-2010),GMC Yukon XL 2500 (2007-2013),Chevrolet Avalanche (2007-2013),GMC Yukon XL 1500 (2007-2014),Chevrolet Tahoe (2007-2014),Chevrolet Suburban 1500 (2007-2014),Chevrolet Suburban 2500 (2007-2013),GMC Yukon (2007-2014)
- Mounting Type
- Snap-In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.